Shop All Stationary Electric Air Compressors
Mi-T-M
Base Mount Compressor/Generator Combo, 3
Mfr # AG2-SH13-B
Zoro # G8176894
product price: $4,019.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,019.99
Free 30-Day Returns
Key Features
- Tank Size 8 gal.
- Voltage 120/240V
- Max. Pressure 175 psi
- Compressor Type Base Mount
- Overall Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AG2-SH13-B
- Zoro # G8176894
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Height | 28" |
Details
Voltage | 120/240V |
Max. Pressure | 175 psi |
Compressor Type | Base Mount |
Free Air CFM @ Max. Pressure | 15.7 cfm |
Lubrication Type | Splash Lubricated |
Number of Stages | 2 |
Amps | 20A |
Item | Air Compressor/Generator Combination |
Finish | Powder Coated |
Description
Base Mount Compressor/Generator Combo,3
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- MI-T-M Two Stage Compressor/Generator/Welder, 6 (AGW-SH22-20M)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- MI-T-M Horizontal Air Compressor, 5 HP, 230V (ACS-23105-80H)
- MI-T-M Base Mount Compressor/Generator Combo, 4 (AG2-SM14-B)
- MI-T-M Stationary Compressor/Generator Combo, 4 (AG2-SM14-08M1)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- BOSTITCH Compressor Combo Kit, 3 Tool (BTFP3KIT)
- Mi-T-M Stationary Electric Air Compressors