Mi-T-M

Air Compressor, 9 HP Gas, 20 gal., 17.2 CFM (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

  • Free Air CFM @ 90 PSI - Air Compressor 1.00
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Air Compressor, 9HP Gas,20 Gal,17.2 CFM
Free Air CFM @ 90 PSI - Air Compressor 1.00

Description

Air Compressor, 9HP Gas,20 Gal,17.2 CFM

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.