Shop All 3-Phase AC Motors
Mi-T-M
Air Compressor, 8-Gallon, Single Stage
Mfr # AM1-PE02-08M
Zoro # G5210077
product price: $1,180.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,180.99
Free 30-Day Returns
Key Features
- Standards Complies with UL1450 & CAN/CSA C22.2 No 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # AM1-PE02-08M
- Zoro # G5210077
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Item | Air Compressor, 8-Gallon, Single Stage |
Standards | Complies with UL1450 & CAN/CSA C22.2 No 68 |
Description
Air Compressor, 8-Gallon, Single Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- IGUS IGUS TW-01-15 DryLin-T Polymer-Lined Profile Guide - Size 15 (TW-01-15)
- WESTWARD Oiler, Lever, Capacity 1 Pint (2LAH3)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- MI-T-M Industrial-UL listed electric motor (AM1-PE15-20M)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (254TTFL16026)
- WEG WEG - 05018ET3E326T-W22G, 50 HP, 1800 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS (05018ET3E326T-W22G)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3770T-5, 7.5 HP, 1770 RPM, 213T Frame, C-Face Mount, TEFC, 575 Volts (EM3770T-5)
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- Mi-T-M 3-Phase AC Motors