Shop All Multi-purpose Air Hoses
Mi-T-M
50 ft Coupled Hose Assembly
Mfr # 15-0166
Zoro # G8556877
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Includes 50 ft x 3/8 in 300 Degrees Hose
- Fits Brand Mi-T-M
- Coupled Assembly / Bulk Coupled Assembly
- For Use With Mfr. Model Number GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3004-1230, GH-3004-SM10, GH-3004-SM30, GH-3504-0EGH, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 15-0166
- Zoro # G8556877
- UPC # 016977005061
- Country of Origin Thailand
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Details
Item | Hose Assembly |
Includes | 50 ft x 3/8 in 300 Degrees Hose |
Fits Brand | Mi-T-M |
Coupled Assembly / Bulk | Coupled Assembly |
For Use With Mfr. Model Number | GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3004-1230, GH-3004-SM10, GH-3004-SM30, GH-3504-0EGH, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK |
Description
Hose Assembly, For Use With Grainger Item Number 2GXK9, 2GXL1, 3WB81, 1RM77, 1RM78, 1TDJ8, 3WB82, 1TDK2, 1TDJ9, 1TDK1, 1TDK3, For Use With Mfr. Model Number GH-3004-SM10, GH-3004-SM30, GH-3004-0EGH, GH-3004-0M10, GH-3004-0M30, GH-3004-1230, GH-3504-0EGH, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK, Fits Brand Mi-T-M, Includes 3/8 In., 50 ft., 300 Degrees Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCF209-26)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- MI-T-M O-Ring, 25-0123 (25-0123)
- ZORO SELECT FHP Sheave, AK71 x 1 (AK711)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0270)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- MI-T-M Coupled Hose Assembly (851-0359)
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-51-G)
- Mi-T-M Air Hoses