Shop All Multi-purpose Air Hoses
Mi-T-M
3/8" x 50 ft Air Hose 4000 psi
Mfr # 15-0270
Zoro # G8557333
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 3/8"
- For Use With Mfr. Model Number GC-2403-0MHB, GC-2403-0MRB, GC-2703-0MHB, GC-3000-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GP-3000-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB
- Fits Brand Mi-T-M
- Product Type Hose, 3/8" x 50 ft. with QC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 15-0270
- Zoro # G8557333
- UPC # 016977990169
- Country of Origin Turkey
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Hose, 3/8 in x 50 ft with QC |
For Use With Mfr. Model Number | GC-2403-0MHB, GC-2403-0MRB, GC-2703-0MHB, GC-3000-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GP-3000-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB |
Fits Brand | Mi-T-M |
Product Type | Hose, 3/8" x 50 ft. with QC |
Description
Hose, 3/8 In. x 50 ft. with QC, For Use With Grainger Item Number 3WB83, 1AAF3, 3WB84, 5MZU1, 3WB85, 1AAF4, 5MZU2, 5MZU4, 3WE16, 5MZU3, 5MZU5, 4ZZ96, 1TDJ5, 4ZZ98, 1TDJ6, For Use With Mfr. Model Number GC-2403-0MHB, GC-2403-0MRB, GC-2703-0MHB, GC-3000-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3400-0MHB, GC-3500-0MMB, GC-3504-0MHB, GC-4000-0MHB, GC-4000-0MMB, GP-3000-0MVC, GP-3400-4MRB, GP-3500-0MVC, GP-4000-4MRB, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56805)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 71" (5V710)
- CHAMPION PNEUMATIC Pulley, 7.35inodx1-1/8, 2va (P11870C)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- MI-T-M Coupled Hose Assembly (851-0359)
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- Mi-T-M Air Hoses