Shop All Multi-purpose Air Hoses
Mi-T-M
3/8" x 50 ft Air Hose 4000 psi
Mfr # 15-0209
Zoro # G8685101
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Fits Brand Mi-T-M
- For Use With Mfr. Model Number GC-3504-0MHB, GP-3500-0MVC
- Pneumatic Hose Max. Pressure 4000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 15-0209
- Zoro # G8685101
- UPC # 016977006358
- Country of Origin Israel
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Hose, 3/8 in x 50 ft, 4000 psi |
Fits Brand | Mi-T-M |
For Use With Mfr. Model Number | GC-3504-0MHB, GP-3500-0MVC |
Pneumatic Hose Max. Pressure | 4000 psi |
Product Type | Hose, 3/8" x 50 ft., 4000 psi |
Description
Hose, 3/8 In. x 50 ft., 4000 psi, For Use With Grainger Item Number 3WE16, 4ZZ98, For Use With Mfr. Model Number GC-3504-0MHB, GP-3500-0MVC, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z083)
- LOCTITE Anti Seize, 16 oz, Brush Top Can, Black LB 8012(TM) MOLY PASTE (226696)
- FESTO Coupling Piece KSG-M16X1, 5 (KSG-M16X1,5)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- MI-T-M Coupled Hose Assembly (851-0359)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0270)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- MI-T-M 3/8" x 25 ft Air Hose 4000 psi (15-0277)
- LEGACY HOSE AIR FLEX 3/8" X 100' FLEX YELLOW (LMHFZ38100YW2)
- Mi-T-M Air Hoses