Shop All Multi-purpose Air Hoses
Mi-T-M
3/8" x 25 ft Air Hose 4000 psi
Mfr # 15-0277
Zoro # G8557342
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- For Use With Mfr. Model Number GC-2003-0MHB, GC-3000-0MLB-C, GP-3000-4MRB
- Pneumatic Hose Inside Dia. 3/8"
- Fits Brand Mi-T-M
- Product Type Hose, 3/8" x 25 ft. with QC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 15-0277
- Zoro # G8557342
- UPC # 016977990695
- Country of Origin Turkey
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Hose, 3/8 in x 25 ft with QC |
For Use With Mfr. Model Number | GC-2003-0MHB, GC-3000-0MLB-C, GP-3000-4MRB |
Fits Brand | Mi-T-M |
Product Type | Hose, 3/8" x 25 ft. with QC |
Description
Hose, 3/8 In. x 25 ft. with QC, For Use With Grainger Item Number 3WB97, 5JKL7, 1TDJ4, For Use With Mfr. Model Number GC-2003-0MHB, GC-3000-0MLB-C, GP-3000-4MRB, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- FESTO Push-In T-Connector QST-8 (QST-8)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 3-1/2 In. (VCR-3-1/2)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- MI-T-M Coupled Hose Assembly (851-0359)
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0270)
- MI-T-M Coupled Hose Assembly 4000 psi (851-0338)
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- PLEWS/EDELMANN Plews-Edelmann 12-100E Air Hose .25 In. x 100 ft. Polyurethan (2556587)
- Mi-T-M Multi-purpose Air Hoses