Shop All Black Pipe Fittings
Mi-T-M
1" Pipe Union
Mfr # 24-0259
Zoro # G8557403
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Shape Union
- Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mi-T-M
- MFR # 24-0259
- Zoro # G8557403
- UPC # 016977077785
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Details
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | NPT |
Item | Pipe Union |
Specific Pipe Fitting Shape | Union |
For Use With Mfr. Model Number | GH-2004-1230, GH-3004-1230 |
Pipe Fitting Connection Type | NPT |
Fits Brand | Mi-T-M |
Inlet (In.) | 1 NPT |
Product Type | Pipe Union, 1" NPT Black |
Description
Pipe Union, 1 In. NPT Black, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- MI-T-M 1" Tee (24-0261)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (ZFB221332)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500400)
- ZORO SELECT 3" Socket Socket Black Forged Steel Union (1MNV2)
- ANVIL 1 x 1-1/2 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830023800)
- LEGEND VALVE 2-1/2 X 1 BLACK RED. COUPLING (350-551)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611C)
- Mi-T-M Black Pipe Fittings