Shop All Black Pipes
Mi-T-M
1" MNPT x MNPT Black Pipe Nipple
Mfr # 24-0260
Zoro # G2888965
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 24-0260
- Zoro # G2888965
- UPC # 016977077792
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple, 1 in x 4.00 Black |
Pipe Thread Type | MNPT x MNPT |
For Use With Mfr. Model Number | GH-2004-1230, GH-3004-1230 |
Specific Pipe Fitting Shape | Nipple |
Fits Brand | Mi-T-M |
Pipe Fitting Connection Type | MNPT x MNPT |
Product Type | Pipe Nipple, 1" x 4.00 Black |
Description
Pipe Nipple, 1 In. x 4.00 Black, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in., 3/4 in. and 1 in. PVC IPS Demount Clip (3-Pack), 3PK (FSBIPSDC3PK)
- THRIFCO PLUMBING 3/8 Inch Compression Nut with Ferrule Sleeve, Chrome Plated (4400120)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-07)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- ZORO SELECT 1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P626)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 40 (5P736)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- Mi-T-M Black Pipes