Shop All Black Pipes
Mi-T-M
1" MNPT x MNPT Black Pipe Nipple
Mfr # 24-0097
Zoro # G2888999
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi-T-M
- MFR # 24-0097
- Zoro # G2888999
- UPC # 016977240974
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Nominal) | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Black Pipe Nipple |
Pipe Thread Type | MNPT x MNPT |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
For Use With Mfr. Model Number | GH-2004-1230, GH-3004-1230 |
Fits Brand | Mi-T-M |
Product Type | Nipple, 1"NPT x 6" Length Black Pipe |
Description
Nipple, 1 In.NPT x 6 In. Length Black Pipe, For Use With Grainger Item Number 1TDJ7, 1TDJ8, For Use With Mfr. Model Number GH-2004-1230, GH-3004-1230, Fits Brand Mi-T-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1-1/2" Pipe Size (BULK-PF-275)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (T4PPA03SL)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BND25)
- Mi-T-M Black Pipes