Shop All Disposable Gloves
Mi Americas
Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, M, 1000 PK, Orange
Mfr # 5112-10
Zoro # G607042622
product price: $97.89
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Low Protein Natural Rubber Latex
- Palm Thickness 7 mil
- Latex-Free No
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mi Americas
- MFR # 5112-10
- Zoro # G607042622
- UPC # 810229026824
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Orange |
Material | Low Protein Natural Rubber Latex |
Palm Thickness | 7 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Standards | Food Service; Materials Compliant, CFR 177.2600 |
Sterile/Non-Sterile | Non-Sterile |
Description
Our 7 MIL Disposable Latex General Purpose Safety Gloves are produced with a uniquely processed nonallergic low protein premium natural rubber latex and coated with calcium carbonate facilitating grip and high performance in wet and dry environments while being gentle on the skin Our ambidextrous Safety Gloves provide reliable protection against nonhazardous materials The calcium carbonate powdered coating absorbs moisture and humidity yet gentle on the skin while simultaneously increasing durability The durability heightens protection against tearing or ripping and puncture without compromising on elasticity and functionality The gloves are ambidextrousdesigned to function on both the right and left handand cut for a closetotheskin fit This glove is thicker softer and more durable when compared to medical or other thinner disposable latex nitrile or vinyl gloves The premium natural latex rubber is superior mimicking the sensory feeling of the skin and molding to the hand like a second skin providing a full tactile sensory transfer The biodegradable Safety Gloves are widely used for nonsterile medical exam laboratory industrial commercial MRO hospitality food service janitorial arts and crafts tattooing salon pet care agriculture auto care and assembly work for allday comfort and dexterity They are compliant with Food Service CFR 1772600 made in our ISOASTM FDA QSR facility Our product lines are always made from ethically sourced materials by American workers who are paid fair and living wages Its how we do business and our products proudly reflect our standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XL (10616-002-XL)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, M, PR (SKC3FN-03-M)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, L, 1000 PK, Orange (5113-10)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, M, 50 PK, Blue (SG-375-M)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, M, 100 PK, White (MIICUR8105)
- HANDGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, L, 1000 PK, Clear (303363213)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (GPNB44100)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, 8/M, 144 PK, Natural (T9776M)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- Mi Americas Gloves & Hand Protection