Shop All Insect Repellents
Mgk Co
Shockwave 1 Flushing Killing and Residual Aerosol 17oz
Mfr # 096402
Zoro # G209851738
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 9.75 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mgk Co
- MFR # 096402
- Zoro # G209851738
- UPC # 848920001017
- Country of Origin Multiple
- Category Insect Repellents
Dimensions
Width | 2.5 in |
Length | 9.75 in |
Height | 2.5 in |
Description
Specifically designed for use in food processing, handling and storage establishments, this fastacting, readytouse spray combines two killing agents with an IGR for maximum control of cockroaches, centipedes, crickets, spiders, earwigs, silverfish and other nuisance insects
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Alkaline 9 Hose (83800816)
- SILKY Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition (750-17)
- LOGO BRANDS Cincinnati Bengals Checkerboard Canopy (607-42C)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X40)
- MGK CO Nyguard 140ml IGR Insect Growth Regulator (061004)
- SAPPHIRE LABS Sapphire Labs SLNF Nectar Fortress Natural Hummingbird Ant Repellent (SLNF)
- CORETEX PRODUCTS CoreTex Bug X FREE Insect Repellent, DEET Free, Towelette, Wallmount Box, 50 Packets (12844)
- RESCUE Trap Spider 3-Pack (ST3-BB4)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- CRC Wasp and Hornet Killer, Aerosol, Phenothrin/Tetramethrin, DEET-Free, Outdoor Use, 14 oz (14010)
- PATIO ESSENTIALS Mossy Oak Candle with Holder Wax For Mosquitoes/Other Flying Insects 8 oz (21168)
- Mgk Co Insect Repellents