No Product Image Available

M/G

Synchronous Pulley, 3/4 in. Belt Width, 3/8 Inch Belt Pitch, L Belt Style


product price: $36.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Synchronous Pulley; 3/4 in. Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 1 in. Face Width; Rough Bore; 1.672 in. Flange OD; 1.402 in. Outside Diameter; 1.432 in. Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 13/16 in. Max Bore

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products