No Product Image Available
M/G

Synchronous Pulley, 25MM Belt Width, 5 Millimeter Belt Pitch, 5M-25 Belt Style


product price: $93.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Synchronous Pulley; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 36 Teeth; 26.416MM Face Width; Rough Bore; 61.214MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125 in. Max Bore

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products