No Product Image Available
M/G

Synchronous Pulley, 1/2 in. Belt Width, 3/8 Inch Belt Pitch, L Belt Style


product price: $27.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Synchronous Pulley; 1/2 in. Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4 in. Face Width; Rough Bore; 1-7/16 in. Flange OD; 1.164 in. Outside Diameter; 1.194 in. Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 9/16 in. Ma

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products