No Product Image Available
M/G

Synchronous Pulley, 1 in. Belt Width, 1/2 Inch Belt Pitch, H Belt Style


product price: $82.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Synchronous Pulley; 1 in. Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 20 Teeth; 1-5/16 in. Face Width; Bushed; 3-7/16 in. Flange OD; 3.129 in. Outside Diameter; 3.183 in. Pitch Diameter; Yes Keyway; 1/2 To 1-1/4 in. Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products