No Product Image Available
M/G

Spur Gear, 3.8 in. Pitch Diameter, 10 DP, 1 in. Face Width


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand M/G
  • MFR # S1038
  • Zoro # G712504015
  • Country of Origin United States
  • Category Spur Gears

Description

Spur Gear; 3.8 in. Pitch Diameter; 10 DP; 1 in. Face Width; Rough Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16 in. Max Bore; 2-1/4 in. Hub Diameter; Steel

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products