No Product Image Available
M/G

Roller Chain Sprocket, 1/2 in. Bore, 35 Chain, 10 Teeth


product price: $14.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Roller Chain Sprocket; 1/2 in. Bore; 35 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.379 in. Outside Diameter; 1.214 in. Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8 in. Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products