Shop All Video Splitters, Connectors, and Adapters
Mg Electronics
Small Video Balun twisted pair video transceiver
Mfr # MG-38
Zoro # G2701740
product price: $13.95
/ea
Sold in multiples of 50 for $697.50
$697.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Video Balun
- Features BNC in
- Maximum Operating Distance 3000 ft
- Number of BNC Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mg Electronics
- MFR # MG-38
- Zoro # G2701740
- UPC # 759377380030
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Details
Product Type | Video Balun |
Features | BNC in |
Maximum Operating Distance | 3000 ft |
Number of BNC Inputs | 1 |
Description
Small Video Balun twisted pair video transceiver
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- ILC Replacement for Sportcat Bp180 Battery (BP180 BATTERY SPORTCAT)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargeable Bttry for Champion Generator 9000 7000 (ML18-122)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- AVARRO 1X4 HDMI SPLITTER 4K At 30HZ (0E-HDMISPL4)
- TRIPP LITE CABLE, ADPT, HDMI, MINI DP, 6' (TRPP586006HDMI)
- QUEST TECHNOLOGY INTERNATIONAL HDMI A (M-F) Flat Adapter - 270Deg (HDI-1502)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 3 Way (VSP-1320)
- TRIPP LITE CABLE, DISPLAYPORT, 15 FT (TRPP580015)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- Mg Electronics Video Splitters, Connectors, and Adapters