No Product Image Available

Mg Electronics

Power Supply, 120V AC, 12V AC, 20VA, Screw Mount


product price: $10.89
/ea
Sold in multiples of 24 for $261.36

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Input Voltage 120V AC
  • Output Voltage 12V AC
  • Mounting Screw Mount
  • Hz 60 Hz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Power Supply
Input Voltage 120V AC
Output Voltage 12V AC
Power Rating 20VA
Mounting Screw Mount
Hz 60 Hz

Description

12VAC 20VA Power supply. AC-AC plug in power supply with screw terminals.

Restrictions

  • Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.