Shop All Power Supplies
Mg Electronics
Power Supply, 100 to 240V AC, 12V DC, 5A, Screw Mount
Mfr # SPS-12DC5A
Zoro # G2701418
product price: $19.99
/ea
Sold in multiples of 24 for $479.76
$479.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 12V DC
- Output Amps 5A
- Mounting Screw Mount
- Style Tabletop Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mg Electronics
- MFR # SPS-12DC5A
- Zoro # G2701418
- UPC # 759377380672
- Country of Origin Viet Nam
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 12V DC |
Output Amps | 5A |
Mounting | Screw Mount |
Style | Tabletop Switching |
Hz | 50/60 Hz |
Description
Switching power supply,2.1 Coax plug,w/IEC Business machine power cord, 2.1/2.5mm plug adapter. UL listed, Level VI
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- AAON Standard Room Sensor wSlide Adjust (ASM01642)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640P)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- Mg Electronics Power Systems