Shop All Medical Lighting
Mg Electronics
Magnifying Task Lamp, White, 5-Diopter
Mfr # LED-125
Zoro # G905389221
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mg Electronics
- MFR # LED-125
- Zoro # G905389221
- UPC # 759377270928
- Country of Origin China
- Category Medical Lighting
Description
the led-125 is the perfect desktop lamp for home, office or professional medical applications. this unit features a power ring of 45 ultra bright smd led's and bright white light with 30% less current draw than fluorescent bulbs. brightness is equal to daylight (4500k color temperature). features a 39" spring balanced adjustable swing arm design and a powerful 5" 5-diopter (glass) magnifying lens. specifications: 39" spring balanced adjustable swing arm design 5-diopter with 5" glass lens 45 smd led's color: white power: 9.4 watts color temperature: 4500k (daylight) etl/ce approved 100v-240v power supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- MILWAUKEE TOOL M12 Work Light, M12 CP2.0 Battery (49-24-0146, 48-11-2420)
- DANTONA Emergency Lighting Battery, OSI OSA087, Teig T26000211, S/L 026-211 (CUSTOM-514)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- Mg Electronics Medical Lighting