Shop All Medical Lighting
Mg Electronics
8 Diopter LED Magnifying Lamp - White
Mfr # LED128
Zoro # G105389298
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mg Electronics
- MFR # LED128
- Zoro # G105389298
- Country of Origin China
- Category Medical Lighting
Description
the led128 is the perfect desktop lamp for home, office or professional medical applications. this unit features a powerful ring of 45 ultra bright leds (light emitting diodes) that offer ultra-bright white light with 30% less current draw than fluorescent bulbs and as bright as daylight. the 36.8" adjustable swing arm design allows freedom of movement in any direction. the head houses a powerful 5", 8 diopter magnifying lens (glass). features: 45 ultra bright white led light 30% less current draw than fluorescent bulbs lightweight design individually boxed 36.8" spring balanced arm: stays set in any position 8 diopter 5" round glass lens 45 bright leds color: white power: 9.4 color temperature: 4786k (daylight) etl/ul approved 100v to 240v power supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Code Bulb, Replacement For Donsbulbs BTM (BTM)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- PERKO White All-Round LED Light, 48 (1444DP6ALU)
- HUBBELL OUTDOOR LIGHTING LED Wall Pack, 13W, 1100 lm, 5-1/4" H, Fixture Voltage: 120 to 277 (LNC-5LU-4K-3-4)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- Mg Electronics Medical Lighting