Shop All PA System Accessories
Mg Electronics
50-Watt Bluetooth Megaphone with Rechargeable Battery Pack and Handheld Mic
Mfr # MG32BT
Zoro # G008664300
Free Shipping & Returns
$152.99
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
- Brand Mg Electronics
- MFR # MG32BT
- Zoro # G008664300
- UPC # 759377190110
- Country of Origin China
- Category PA System Accessories
Description
Features: 6 audio projection modes: voice talking, siren alert, usb, sd, aux jack, record and bluetooth convenient coiled cord handheld microphone battery operated. Rechargeable lithium battery pack included or 8 'c' cell batteries not included built-in usb flash & sd memory card readers mp3 digital audio file playback aux 3.5mm input connector jack connect and stream audio from external devices works with mp3 players, tablets, etc. adjustable volume control power saving off switch for indoor / outdoor use wrist strap included technical specifications: power output: 50 watts max. audio projection range: up to 1,650 feet megaphone dimensions: 9 x 13.75
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
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement SLA Battery for JOHNLITE SL-0096 - 6 Pack (ML4-6MP68725)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- FEDCO BATTERIES FedCo Batteries Compatible with FDK CR14250SE 3.0V 850mAh 1-2 AA Lithium Cell For Consumer And Industrial Applications (CR14250SE)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 36ah Enduring CB36-12, CB-36-12 (ML35-12660)
- MG ELECTRONICS 20-Watt Megaphone with LED Flashlight, USB Port, Record (PGM20)
- PYLE 20 Watt Megaphone (PMP20)
- LOWELL SM Generator (SMG-2)
- QFX Wireless Dynamic Professional Microphone (M-309)
- GEMINI USB Media Player and MIDI controller with 43 screen 8 touch sensitive jog wheel (MDJ-900)
- PYLE Professional 40W Dynamic Megaphone (PMP45R)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- Mg Electronics PA System Accessories