Mg Electronics

45 Watt Piezo Dynamic Megaphone With Built-In Siren & Hand-Held Mic


product price: $373.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

mg electronics introduces a powerful, new, lightweight megaphone - 45 watt piezo dynamic megaphone. Piezo dynamic technology is a revolutionary techinque that allows a megaphone to operate more efficiently and with less weight than ever before. Professional grade heavy duty abs plastic construction. Audible up to 1/2 mile. Built-in siren. Dectachable handheld microphone with adjustable volume control. Includes adjustable shoulder strap. Led battery power indicator. Auxillary power input. External microphone input and extenal aux output. features: power: 45 watts size: 21" long x 14" bell diameter range: up to 1/2 mile batteries: 10"d" cells (not included) 2 modes: talk mode & whistle mode net weight: 7 lbs (without batteries)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.