Shop All Task Lighting
Mg Electronics
3.5" 3-Diopter LED Clip On Magnifying Lamp
Mfr # LED-250BM
Zoro # G004994012
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mg Electronics
- MFR # LED-250BM
- Zoro # G004994012
- UPC # 759377270959
- Country of Origin China
- Category Task Lighting
Description
the led-250b is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 24 ultra bright led's and bright white light with 30% less current draw than fluorescent bulbs. Cool white color temperature (4369k color temperature). Features a 14.5" adjustable swing arm design and 3.5" round 3-diopter (glass) magnifying lens. Includes a usb to micro cable for usb input. Wall power supply also included. specifications: 14.5" adjustable swing arm design 3.5" diopter round glass lens 24 led's power: 5.4 watts color temperature: cool white 4369k etl/ce approved 100v-240v power supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 16-Pack (LR23759-16PK)
- ILC Replacement for Espen Technology INC Ve432mvhiple (VE432MVHIPLE ESPEN TECHNOLOGY INC)
- MG ELECTRONICS 3 Diopter Desktop LED Magnifier Lamp, White (LUX-400)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- LUMAPRO Task Light, LED, 7.7W, BLK, 35in, Gooseneck (33HP82)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- ILC Replacement for Ottlite 13W Slimline Task Lamp-white replacement light bulb lamp (13W SLIMLINE TASK LAMP-WHITE OTTLITE)
- LTA AIRLIGHT INFLATABLE LIGHT TOWER - 10 FT (X1170)
- WALDMANN LIGHTING CO Waldmann Raptor LED Spot Light, Gooseneck Arm, 22-26V DC, 10 Degree Beam (113260000-00641130)
- Mg Electronics Task Lighting