Shop All Power Supplies
Mg Electronics
Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount
Mfr # ST-241A
Zoro # G2701707
product price: $13.39
/ea
Sold in multiples of 24 for $321.36
$321.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Output Voltage 24V DC
- Mounting Screw Mount
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mg Electronics
- MFR # ST-241A
- Zoro # G2701707
- UPC # 759377380429
- Country of Origin Viet Nam
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC |
Output Voltage | 24V DC |
Output Amps | 1A |
Mounting | Screw Mount |
Hz | 50/60 Hz |
Description
24 VDC 1 Amp Power Supply with Screw Terminals provides power for devices requiring 24 VDC, 1A power.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- GARDNER BENDER Knockout Seal, 2-1/2", PK10 (KO707)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 1/2" (RLB050)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 50VA, Screw Mount (MGT-1650)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 1A, Screw Mount (ST-121A)
- TRIPLETT Triple Output DC Power Supply, 32 V Ring (PS325)
- Mg Electronics Power Systems