No Product Image Available
Mg Electronics

24VAC/12VDC 635mA/1amp


product price: $9.39
/ea
Sold in multiples of 24 for $225.36

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Converts 24V AC to 12V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Voltage Converter
Converts 24V AC to 12V DC

Description

Fused, dual Screw Terminal,UL,CUL

Restrictions

  • Circle E logo Meets U.S. Federal minimum energy-efficiency standards (Circle E).
  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.