Shop All Rechargeable Batteries
Mg Electronics
12VDC Lithium-Ion Rechargeable battery pack
Mfr # LBP-124500
Zoro # G2708987
Sold in multiples of 50 for $3,024.50
$3,024.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Output Voltage 24V AC
- Power Rating 40 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mg Electronics
- MFR # LBP-124500
- Zoro # G2708987
- UPC # 759377130222
- Country of Origin China
- Category Rechargeable Batteries
Details
Voltage | 110V AC |
Item | Step Down Transformer |
Output Voltage | 24V AC |
Power Rating | 40 VA |
Description
12VDC 4500mAH Lithium-ion rechargeable battery pack & charger. On/Off switch built-in. Automatic charger with complete indicator. Compact size 2" x 3" 3⁄4 UL Listed.
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Lr754 (LR754 DANTONA)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- HUBBELL GAI-TRONICS Security Screws, Black, Steel (12516-002)
- GBC Locking Laminator Cabinet (1154314)
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- PKCELL PK Cell NIMHAA2600-4B 1.2V Rechargeable AA Battery with 2600 mAh; Pack of 4 (NIMHAA2600-4B)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- EXELL BATTERY 1/3AA Rechargeable Battery 300mAh 1.2V Button Top for Shavers, Custom, Radios (EBC-504)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- MILWAUKEE TOOL Battery, 8.0Ah, 3.0Ah, 2 Batteries, 18V DC (48-11-1880, 48-11-1835)
- Mg Electronics Rechargeable Batteries