Shop All Stainless Steel Pipe Fittings
M&G Duravent
M&G DuraVent 68698 8 in. Adjustable 90 deg. Elbow Type B - Aluminum
Mfr # 68698
Zoro # G803986874
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M&G Duravent
- MFR # 68698
- Zoro # G803986874
- UPC # 662492001295
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Type B gas vent has been engineered to heat up rapidly
- It remains hot during the operation of the appliance with minimal condensation in the appliance and vent system
- Color: Aluminum
- Material: Aluminum
- Size: 8"
- Type: Vent Pipe - Type B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- CHERNE Drain Opener, 1 1/2-3 In (303135)
- B & K VALVE BOX ROUND 10"" SAND (111BC SAND)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Slide Repair Coupling (PVCC114SL)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- BANJO Socket Weld, SS, Fitting, 3" (M300SWFSS)
- SWAGELOK 3/4IN STAINLESS TUBE PIPE UNION, 10PK (SS-1210-6)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- LARSEN SUPPLY CO 34Fx34Fx36 Ss Connectr (10-1378)
- ZORO SELECT Elbow, 45 deg, 1/4", 150,316, Thrd Heavy (4381034610)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001890)
- M&G Duravent Stainless Steel Pipe Fittings