Shop All Furnace and Heater Parts
M&G Duravent
M&G DuraVent 68692 8 in. Type B Gas Vent Rain Cap High Wind - Aluminum
Mfr # 68692
Zoro # G604119655
original price:
$118.99
23% off
new price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M&G Duravent
- MFR # 68692
- Zoro # G604119655
- UPC # 662492001332
- Country of Origin China
- Category Furnace and Heater Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Type B gas vent has been engineered to heat up rapidly
- It remains hot during the operation of the appliance with minimal condensation in the appliance and vent system
- Color: Aluminum
- Material: Aluminum
- Size: 8"
- Type: Vent Pipe - Type B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 1370905S 3" Limit Switch, (1370905S)
- WATTS VAC BREAK VENT FLOAT 1"" (RK800M4V-1)
- PORTALS PLUS Flashing, Flat Roof (4YN31)
- FIBERTHERMICS Heating Cables, 12VDC, 4 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0403-12)
- WHITE-RODGERS 21D64-2 120V Hotrod Round (21D64-2)
- MODINE 5H73598-1 Power Venter 115V (5H73598-1)
- ILC Replacement For CADET, 67520 (67520)
- RACOR Repl Kit, Bowl Assy 325 W/Sensr (RK30063)
- SPIROTHERM Spirotherm VJS 075TM Spirovent Junior Air Eliminator, Sweat - 3/4" Pipe Size, 1/2" Mount (VJS 075TM)
- MAMAC Sensor (A-520-2-A-1)
- YORK Hot Surface Ignitor (S1-1474-051P)
- M&G Duravent Furnace and Heater Parts