Shop All Lab Equipment Parts
M&G Duravent
M&G DuraVent 68691 8 in. Type B Gas Vent Storm Collar - Aluminum
Mfr # 68691
Zoro # G304119672
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M&G Duravent
- MFR # 68691
- Zoro # G304119672
- UPC # 662492001356
- Country of Origin China
- Category Lab Equipment Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- No sharp tabs to bend into slots, easy installation with no mechanical fasteners required
- Type B gas vent remains hot during the operation of the appliance with minimal condensation in the appliance and vent system
- Designed to meet the rugged demands of the job with a recessed inner wall
- Color: Aluminum
- Material: Aluminum
- Size: 8"
- Type: Vent Pipe - Type B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- UNITED SCIENTIFIC Flask Mug, Borosilicate, 500Ml (FGMG500)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- DIGI-SENSE Traceable Three-Scale Dial Barometer wit (99760-50)
- TABLECRAFT DIPPING CUP W/LID 6PK SS (H5069)
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- UNITED SCIENTIFIC Molecular Model Set, Student (58012)
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- ARGOS TECHNOLOGIES Heavy Duty Vacuum Bottle, 2L, Polypropyl (24411-45)
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- M&G Duravent Lab Equipment Parts