Shop All Ducting & Venting
M&G Duravent
M&G DuraVent 115020 6 dia. DuraBlack Stove Pipe 48 in. Single Wall- Stainless Steel
Mfr # 115020
Zoro # G904076139
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M&G Duravent
- MFR # 115020
- Zoro # G904076139
- UPC # 662492611036
- Country of Origin China
- Category Ducting & Venting
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Durablack is a single-wall interior stovepipe for connecting woodstoves to a manufactured chimney
- Color: Stainless Steel
- Material: Stainless Steel
- Diameter: 6"
- Size: 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- HEIL QUAKER Pulley 1X7 (1175315)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Cooling System Flush Gun (70801)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXLMC0016, 2PK (16255.10H)
- M&G DURAVENT M&G DuraVent 115024 6 in. DuraBlack Stove Pipe Single Wall 90 deg. Elbow - Stainless Steel (115024)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- BLACK SWAN Heavy Duty No-Hub Couplings 4" (21330)
- RECTORSEAL 4.5 in. x 8 ft. Duct 122 White (84104)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- NORDFAB Round Duct Reducer, 16 in x 6 in Duct Dia, Galvanized Steel, 20 ga GA, 16" L (8040025940)
- M&G Duravent Ducting, Venting & Accessories