Shop All Furnace and Heater Parts
M&G Duravent
M&G DuraVent 115005 10 in. Type B Gas Vent Rain Cap High Wind - Aluminum
Mfr # 115005
Zoro # G204119611
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M&G Duravent
- MFR # 115005
- Zoro # G204119611
- UPC # 662492159903
- Country of Origin China
- Category Furnace and Heater Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Type B gas vent has been engineered to heat up rapidly
- It remains hot during the operation of the appliance with minimal condensation in the appliance and vent system
- Color: Aluminum
- Material: Aluminum
- Size: 10"
- Type: Vent Pipe - Type B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000105)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- MODINE 5H73591-9 Pressure Switch (5H73591-9)
- REZNOR 61069 Mtr Fa 1/20 115/1 E (61069)
- WEIL MCLAIN Draft Diverter, 5" To 6" (450-021-242)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- TOOLTIME White Built-in Single-Pole Thermostat Kit (TO336517)
- RHEEM 54-22699-01 Filter - Permanent (54-22699-0)
- MASTERCOOL CAN TAP VALVE R134A (ME85510)
- M&G Duravent Furnace and Heater Parts