No Product Image Available
M/G

1-3/8 in. Bore, 2 Grooves, 6 in. Outside Diameter, Finished Bore


product price: $245.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

1-3/8 in. Bore; 2 Grooves; 6 in. Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B Belt Series; 4.2 in. Pitch Dia Min; 5-1/2 in. Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products