Shop All Storage Totes & Containers
Mfg Tray
Molded Fiberglass Fibrestat ESD Nesting Box 926100 - 9-3/4"L x 6-1/8"W x 4-1/2"H
Mfr # 9261005167
Zoro # G205990370
product price: $39.99
/ea
$39.99
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
- Brand Mfg Tray
- MFR # 9261005167
- Zoro # G205990370
- Country of Origin United States
- Category Storage Totes & Containers
Description
Esd nesting box, top overall dimensions 9-3/4"l x 6-1/8"w x 4-1/2h esd-safe nesting boxes combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. Esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. And these boxes possess superior physical properties over thermoplastic and corrugated products. Nesting design saves valuable floor and bench space and facilitates the movement of boxes to work areas. Optional lids ensure complete product protection from dust and contamination, and enable boxes to be stacked. fibrestat nesting boxes may be consistently used in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability.
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
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- WALL CONTROL Expanded Industrial Pegboard Kit, Red/Black (35-IWRK-800-RB)
- RUBBERMAID STACKING ADD-ON KIT (3H91-03-WHT)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8" Green (780508-5170)
- MFG TRAY Molded Fiberglass Toteline Stacking Tote 875008 - 25-3/4"L x 17-3/4"W x 4-1/2"H, White (8750085269)
- MFG TRAY Molded Fiberglass Fibrestat ESD Lid 920110 for Nesting Box 920100 - 11-3/4"L x 8-3/4"W (9201105167)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, White (9201085269)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780008 with Wire - 42-1/2" x 20" x 14-1/4", Yellow (7800085126W)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- Mfg Tray Storage Totes & Containers