Shop All Storage Totes & Containers
Mfg Tray
Molded Fiberglass Fibrestat ESD Nesting Box 924100 - 9-3/4"L x 9-1/4"W x 2-1/8"H
Mfr # 9241005167
Zoro # G705990344
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mfg Tray
- MFR # 9241005167
- Zoro # G705990344
- Country of Origin United States
- Category Storage Totes & Containers
Description
Esd nesting box, top overall dimensions 9-3/4"l x 9-1/4"w x 2-1/8h esd-safe nesting boxes combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. Esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. And these boxes possess superior physical properties over thermoplastic and corrugated products. Nesting design saves valuable floor and bench space and facilitates the movement of boxes to work areas. Optional lids ensure complete product protection from dust and contamination, and enable boxes to be stacked. fibrestat nesting boxes may be consistently used in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (QUS224RD)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8" Green (780508-5170)
- MFG TRAY Molded Fiberglass Toteline Stacking Tote 870008 - 25-3/4"L x 17-3/4"W x 3"H, Gray (8700085136)
- MFG TRAY Molded Fiberglass Toteline Stacking Tote 808208 - 22-3/8"L x 12"W x 3-1/8"H, Gray (8082085136)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8" Red (780508-5280)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Green (9201085113)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H (EF6220.GY1)
- Mfg Tray Storage Totes & Containers