Shop All Storage Totes & Containers
Mfg Tray
Molded Fiberglass ESD Stacking Box, Top Overall 26"L x 20"W x 1-1/2"H
Mfr # 8480005167
Zoro # G705990535
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mfg Tray
- MFR # 8480005167
- Zoro # G705990535
- Country of Origin United States
- Category Storage Totes & Containers
Description
Molded fiber glass tray 8480005167 esd stacking box, top overall 26"l x 20"w x 1-1/2"h esd-safe stacking containers provide optimal product protection with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products. They will not bend or sag under heavy loads and can be readily integrated into automated applications.esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. esd stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations. fiberstat stacking containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional lids are available for certain models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Flush Mounting Clip, 2inW, Gray, 1in BaseD (BR1PK)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, White (THP15N)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- MFG TRAY Molded Fiberglass Fibrestat ESD Lid 920110 for Nesting Box 920100 - 11-3/4"L x 8-3/4"W (9201105167)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780308 - 19-3/4" x 12-1/2" x 6" Red (780308-5280)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Green (9201085113)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, Gray (9201085136)
- MFG TRAY Molded Fiberglass Toteline Stacking Tote 875008 - 25-3/4"L x 17-3/4"W x 4-1/2"H, White (8750085269)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity (39817)
- Mfg Tray Storage Totes & Containers