Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.25 in W, 24 in L, Gray
Mfr # 842308 GY
Zoro # G809788625
product price: $49.29
/ea
Sold in multiples of 5 for $246.45
$246.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 24 in
- Overall Width 16.25 in
- Shape Rectangular
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mfg Tray
- MFR # 842308 GY
- Zoro # G809788625
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 16.25 in |
Overall Depth | 8 in |
Depth | 8 in |
Details
Color | Gray |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
The MFG TRAY - 842308 GY Hang & Stack Storage Bin has an overall length of 24 inches, a width of 16.25 inches, and a depth of 8 inches. These dimensions make it suitable for storing various items in an organized manner. Its rectangular shape allows for efficient use of space when stacking multiple bins or arranging them side by side.
This storage bin is constructed from fiberglass reinforced thermoset composite material which gives it durability and longevity under diverse conditions. The gray color offers a neutral tone that can seamlessly blend with any decor or setting while helping to maintain a professional look.
As the name suggests, the Hang & Stack Storage Bin is designed to be versatile in its usage – it can either be hung for easy access or stacked to maximize storage space. This makes it adequately suited to meet different organizational needs within your business operation.
This storage bin is constructed from fiberglass reinforced thermoset composite material which gives it durability and longevity under diverse conditions. The gray color offers a neutral tone that can seamlessly blend with any decor or setting while helping to maintain a professional look.
As the name suggests, the Hang & Stack Storage Bin is designed to be versatile in its usage – it can either be hung for easy access or stacked to maximize storage space. This makes it adequately suited to meet different organizational needs within your business operation.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Yellow (HM5502)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, 30.625 in L (790908 GN)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Gray (752397GY)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Red (QED603RD)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Beige (PB1811-10 Stone)
- Mfg Tray Storage Bins