Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 13.875 in W, 29.625 in L, Red
Mfr # 790708 RD
Zoro # G209788638
product price: $38.15
/ea
Sold in multiples of 5 for $190.75
$190.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 29.625 in
- Overall Width 13.875 in
- Overall Depth 7 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mfg Tray
- MFR # 790708 RD
- Zoro # G209788638
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 29.625 in |
Overall Width | 13.875 in |
Overall Depth | 7 in |
Depth | 7 in |
Details
Color | Red |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
The MFG TRAY - 790708 RD Hang & Stack Storage Bin is a sizable storage solution with an overall length of 29.625 inches, width of 13.875 inches, and depth of 7 inches. This rectangular bin provides ample space to store a multitude of items while maintaining organization in your workspace.
This storage bin is constructed from fiberglass reinforced thermoset composite material that offers durability and long-lasting use. Its robust construction can withstand the rigors of daily usage without compromising its shape or performance. The red color adds visual appeal and aids in color-coded organization systems.
As the name suggests, this item has been designed for both hanging and stacking capabilities, offering flexibility depending on your particular needs and available space. Whether you need to maximize vertical space by hanging or prefer stackable options for easier accessibility, this versatile storage bin adapts to your requirements. Please note that the package quantity will depend on purchase specifications.
In conclusion, the MFG TRAY - 790708 RD Hang & Stack Storage Bin serves as a durable and flexible option for businesses seeking reliable storage solutions that provide both functionality and adaptability.
This storage bin is constructed from fiberglass reinforced thermoset composite material that offers durability and long-lasting use. Its robust construction can withstand the rigors of daily usage without compromising its shape or performance. The red color adds visual appeal and aids in color-coded organization systems.
As the name suggests, this item has been designed for both hanging and stacking capabilities, offering flexibility depending on your particular needs and available space. Whether you need to maximize vertical space by hanging or prefer stackable options for easier accessibility, this versatile storage bin adapts to your requirements. Please note that the package quantity will depend on purchase specifications.
In conclusion, the MFG TRAY - 790708 RD Hang & Stack Storage Bin serves as a durable and flexible option for businesses seeking reliable storage solutions that provide both functionality and adaptability.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-37)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, 30.625 in L (790908 GN)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.25 in W, 24 in L, Gray (842308 GY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- VINTIQUEWISE Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige, 3 PK (QI003544.3)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 24 PK (30210 RED)
- Mfg Tray Storage Bins