Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 13.875 in W, 29.625 in L
Mfr # 790708 YL
Zoro # G809788632
Sold in multiples of 5 for $190.75
$190.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 29.625 in
- Overall Width 13.875 in
- Shape Rectangular
- Overall Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mfg Tray
- MFR # 790708 YL
- Zoro # G809788632
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 29.625 in |
Overall Width | 13.875 in |
Overall Depth | 7 in |
Depth | 7 in |
Details
Color | Yellow |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
The MFG TRAY - 790708 YL Hang & Stack Storage Bin is a sizable storage solution with an overall length of 29.625 inches, width of 13.875 inches and depth of 7 inches. This rectangular-shaped bin offers ample space to accommodate various items for efficient organization and accessibility.
Constructed from fiberglass reinforced thermoset composite, this yellow storage bin exhibits remarkable durability and strength. The material is designed to resist deformation under heavy loads, providing reliable long-term service for your storage needs. Its vibrant yellow color also adds visibility, making it easier to locate in crowded spaces or low-light conditions.
As the name suggests, this item can be used both as a hanging bin or stacked one on top of another depending on your specific requirements. This flexibility makes it suitable for diverse settings where different organizational methods are needed. Please note that package quantity may vary based on supplier details; check product specifications upon purchase for accurate information.
Constructed from fiberglass reinforced thermoset composite, this yellow storage bin exhibits remarkable durability and strength. The material is designed to resist deformation under heavy loads, providing reliable long-term service for your storage needs. Its vibrant yellow color also adds visibility, making it easier to locate in crowded spaces or low-light conditions.
As the name suggests, this item can be used both as a hanging bin or stacked one on top of another depending on your specific requirements. This flexibility makes it suitable for diverse settings where different organizational methods are needed. Please note that package quantity may vary based on supplier details; check product specifications upon purchase for accurate information.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 8 In From Top (O-2-8)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 3 in H (DV0835-NXL)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (30230BLUE)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Clear (QUS248CL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Blue (QP1887BL)
- INTERSTATE CONTAINER Shelf Storage Bin, White, 27 PK (336406)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Yellow (269681YL)
- Mfg Tray Storage Bins