Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 18 in L, Red
Mfr # 842108 RD
Zoro # G909788624
product price: $34.55
/ea
Sold in multiples of 5 for $172.75
$172.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 18 in
- Overall Width 11.39 in
- Shape Rectangular
- Overall Depth 7.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mfg Tray
- MFR # 842108 RD
- Zoro # G909788624
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 11.39 in |
Overall Depth | 7.625 in |
Depth | 7.625 in |
Details
Color | Red |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
The MFG TRAY - 842108 RD Hang & Stack Storage Bin is a rectangular-shaped storage solution designed for use in various settings. With an overall depth of 7.625 inches, width of 11.39 inches, and length of 18 inches, this bin provides ample space to accommodate your storage needs without taking up too much room.
This hang and stack storage bin is made from fiberglass reinforced thermoset composite material that offers durability and longevity. The robust construction ensures it can withstand regular usage while maintaining its form and functionality over time. Its red color adds a visual appeal which can also assist in organizing items based on color coding systems.
As the name suggests, the MFG TRAY - 842108 RD Hang & Stack Storage Bin has been crafted with versatility in mind; it's suitable for both hanging and stacking according to your specific requirements or spatial constraints. This feature makes it a practical choice for businesses looking to optimize their workspace effectively through adaptable storage solutions.
This hang and stack storage bin is made from fiberglass reinforced thermoset composite material that offers durability and longevity. The robust construction ensures it can withstand regular usage while maintaining its form and functionality over time. Its red color adds a visual appeal which can also assist in organizing items based on color coding systems.
As the name suggests, the MFG TRAY - 842108 RD Hang & Stack Storage Bin has been crafted with versatility in mind; it's suitable for both hanging and stacking according to your specific requirements or spatial constraints. This feature makes it a practical choice for businesses looking to optimize their workspace effectively through adaptable storage solutions.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- DURHAM MFG Compartment Drawer with 12 to 18 compartments, Steel (099-95-D928)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (800XG6)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Red (QUS242RD)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH800BL)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Black, 20 PK (K-QUS220BK-20)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (30158GREENBLANK)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Blue (QUS260BL)
- Mfg Tray Storage Bins