Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.375 in W, 24.125 in L, Red
Mfr # 790408 RD
Zoro # G009788623
product price: $33.99
/ea
Sold in multiples of 5 for $169.95
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 24.125 in
- Overall Width 11.375 in
- Overall Depth 9 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mfg Tray
- MFR # 790408 RD
- Zoro # G009788623
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24.125 in |
Overall Width | 11.375 in |
Overall Depth | 9 in |
Depth | 9 in |
Details
Color | Red |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
Storage Container, 24 In.L x 11 In.W, Red
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- ROMANOFF Storage Bin, Blue, 3 PK (ROM15104)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (30220BLUE)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 11 in H, Blue (QUS270BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (QSB108RD)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Ivory (QUS265IV)
- Mfg Tray Storage Bins