Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.375 in W, 24.125 in L, Blue
Mfr # 790608 BL
Zoro # G609788634
Sold in multiples of 5 for $153.25
$153.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 24.125 in
- Overall Width 11.375 in
- Overall Depth 7 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mfg Tray
- MFR # 790608 BL
- Zoro # G609788634
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24.125 in |
Overall Width | 11.375 in |
Overall Depth | 7 in |
Depth | 7 in |
Details
Color | Blue |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
Storage Container, 24 In.L x 11 In.W, Blue
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Red (SN3024-15 Red)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, EPDM Gasket (PPA57GK)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, 34.125 in L, Gray (790808 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30240 BLUE)
- AKRO-MILS Shelf Storage Bin, Plastic, 24 PK (30110YELLO)
- MADESMART MadeSmart 95-29693-06 9 x 3 x 2 in. Granite Bin (148187)
- Mfg Tray Storage Bins