Shop All Pump Parts
Meziere
Hose Adapter, I.D. 2 In, Size 1 In NPT
Mfr # WPX810
Zoro # G8351296
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 100 psi
- Type Universal
- Hose Inside Dia. (In.) 2 in
- Connection Size (In.) 1 in NPT
- For Use With 21C953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meziere
- MFR # WPX810
- Zoro # G8351296
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 2 in |
Connection Size (In.) | 1 in NPT |
Connection Size | 1 in x 2 in |
Hose Inside Diameter | 2 in |
Details
Item | Hose Adapter |
Max. Pressure | 100 psi |
Type | Universal |
For Use With | 21C953 |
Compatible with Manufacturer Model Number | WPX752 |
Shut Off Pressure (Maximum) | 100 psi |
Compatible with Pump Type | Straight Centrifugal |
Connection Gender | Male |
Compatible with Manufacturer Model Number [NEW] | WPX752 |
Compatible Manufacturer Part Number | WPX752 |
Compatible with Manufacturer Part Number | WPX752 |
Compatible Grainger Part Number | 21C953 |
Compatible Manufacturer Model Number | WPX752 |
For Use with Mfr. Model Number | WPX752 |
For Use With Mfr. Model Number | WPX752 |
Description
Hose Adapter, Connection Size 1 in x 2 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX752, Compatible with Grainger Part Number 21C953, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 (LSGX202M)
- DAYTON Diffuser (132425)
- US SEAL PS Pump Seal (PS-3960)
- MEZIERE Hose Adapter, I.D. 1 1/4 In, Size 1 In NPT (WPX808)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 1/2 In NPT (WPX817)
- MEZIERE Hose Adapter, I.D. 1-1/2 In, 1-1/2 In NPT (WPX816)
- WEINMAN Q26-77-Y2, SEAL, MECH, .625", C/CE/B Crane Pump Repair Part (Q26-77-Y2-WMN)
- GOULDS WATER TECHNOLOGY Shaft Seal Assembly, Sil-Car/Viton Seal (10K27)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN011G)
- JACUZZI Jacuzzi 43124601R Pool Weir Assembly - White (43124601R)
- Meziere Pump Parts