Shop All Pump Parts
Meziere
Hose Adapter, I.D. 1-1/2 In, 1-1/2 In NPT
Mfr # WPX816
Zoro # G4625266
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 100 psi
- Type Universal
- Hose Inside Dia. (In.) 1 1/2 in
- Connection Size (In.) 1-1/2 in NPT
- For Use With Mfr. No. WPX752, WPX753, WPX755
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meziere
- MFR # WPX816
- Zoro # G4625266
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1 1/2 in |
Connection Size (In.) | 1-1/2 in NPT |
Connection Size | 1 1/2 in x 1 1/2 in |
Hose Inside Diameter | 1 1/2 in |
Details
Item | Hose Adapter |
Max. Pressure | 100 psi |
Type | Universal |
For Use With | Mfr. No. WPX752, WPX753, WPX755 |
Connection Gender | Male |
Compatible with Manufacturer Model Number | WPX752, WPX753, WPX755 |
Compatible with Pump Type | Straight Centrifugal |
Shut Off Pressure (Maximum) | 100 psi |
Compatible Grainger Part Number | 21C953, 21C954, 21C955 |
Compatible Manufacturer Part Number | WPX752, WPX753, WPX755 |
Compatible with Manufacturer Model Number [NEW] | WPX752, WPX753, WPX755 |
Compatible with Manufacturer Part Number | WPX752, WPX753, WPX755 |
Compatible Manufacturer Model Number | WPX752, WPX753, WPX755 |
For Use with Mfr. Model Number | WPX752, WPX753, WPX755 |
For Use With Mfr. Model Number | WPX752, WPX753, WPX755 |
Description
Hose Adapter, Connection Size 1 1/2 in x 1 1/2 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX752, WPX753, WPX755, Compatible with Grainger Part Number 21C953, 21C954, 21C955, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage (PB0516A071)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- ACTION PUMP Electric Barrel/Tote, Pump (3PWR-ELEC)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch 24VDC 0.1 to 5 gpm (RFS, 155425)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 In NPT (WPX810)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 1/2 In NPT (WPX817)
- MEZIERE Hose Adapter, I.D. 1 1/4 In, Size 1 In NPT (WPX808)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- ZORO SELECT Seal Kit, Buna, For 11G230 and 11G236 (24D043)
- SIMMONS 6 In. x 1-1/4 In. & 1 In. Sanitary Well Seal (1945)
- GRUNDFOS Accessory - Bulk, Sealing CAP MAGNA3 (98708139)
- Meziere Pump Parts