Shop All Flange
Meziere
Flange Adapter, Steel, For 21C955
Mfr # WPX819
Zoro # G4619011
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 125 psi
- Material Steel
- Fits Pump 21C955
- Gasket Not Included
- Max. Operating Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Weld Flange Adapter |
Max. Pressure (PSI) | 125 psi |
Material | Steel |
Fits Pump | 21C955 |
Gasket | Not Included |
Max. Operating Temp. | 300 Degrees F |
For Pump Number | WPX755 (Steel) |
Maximum Ambient Temperature | 300 Degrees F |
Compatible with Manufacturer Model Number | WPX755 |
Maximum Operating Pressure | 125 psi |
Compatible with Brand | Meziere |
Flange Material | Steel |
Compatible with Manufacturer Model Number [NEW] | WPX755 |
Compatible with Manufacturer Part Number | WPX755 |
Compatible Manufacturer Part Number | WPX755 |
Compatible Grainger Part Number | 21C955 |
Compatible Manufacturer Model Number | WPX755 |
For Use with Mfr. Model Number | WPX755 |
For Use With Mfr. Model Number | WPX755 |
Description
Weld Flange Adapter, Compatible with Brand Meziere, Compatible with Grainger Part Number 21C955, Compatible with Manufacturer Model Number WPX755, Flange Material Steel, Maximum Ambient Temperature 300 Degrees F, Maximum Operating Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-8-6)
- ZORO SELECT Hex Hanger with Insert, 4 In. (E24PVC4.0)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size 10 PK (6CTE7)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- Meziere Flange