Shop All Straight Centrifugal High Flow Pumps
Meziere
Aluminum 5/16 HP Centrifugal Pump 12V
Mfr # WPX755
Zoro # G4590853
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5/16 hp
- Voltage - Pumps 12V DC
- Phase - Pumps 1
- Housing Material - Pumps Aluminum
- Outlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meziere
- MFR # WPX755
- Zoro # G4590853
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Width | 5 1/8 in |
Length | 4 7/8 in |
Height | 6 5/16 in |
Manufacturers Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Width | 5.1 in |
Overall Length | 4.8 in |
Overall Height | 6.3 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 5/16 hp, Nameplate Voltage 12V DC, Maximum Feet of Head 12.2 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 28 gpm, Flow Rate @ 10 ft of Head (Maximum) 15 gpm, Priming Manual, Seal Material Carbon, Ceramic, Best Efficiency Head 8 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/2 HP Cast Iron Utility Transfer Pump (UTT05001K)
- STENNER Gear Case Service Kit, 85 and 170 Series (GSK85A)
- TACO Rp Assy Waterseal Carbon Ceramic Ept (1600-868CRP)
- PULSAFEEDER Vlv Asy, Suc Fpp/Tfe/Cdbl .38T (L3101TC1-FPP)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX752)
- MEZIERE Aluminum 1/5 HP Centrifugal Pump 12V (WPX750)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ60)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF50734)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWU6)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ44)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- Meziere Straight Centrifugal High Flow Pumps