Shop All Straight Centrifugal High Flow Pumps
Meziere
Aluminum 5/16 HP Centrifugal Pump 12V
Mfr # WPX753
Zoro # G4525516
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5/16 hp
- Voltage - Pumps 12V DC
- Phase - Pumps 1
- Housing Material - Pumps Aluminum
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meziere
- MFR # WPX753
- Zoro # G4525516
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Length | 4 7/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 6 5/16 in |
Width | 5 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Overall Height | 6.3 in |
Overall Length | 4.8 in |
Overall Width | 5.5 in |
Description
Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 5/16 hp, Nameplate Voltage 12V DC, Maximum Feet of Head 12.2 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 28 gpm, Flow Rate @ 10 ft of Head (Maximum) 15 gpm, Priming Manual, Seal Material Carbon, Ceramic, Best Efficiency Head 8 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces KINNEY VACUUM PUMP KDH-130 (KDH-130SP)
- ARO Pump, Diaphragm, 66610A-3EB-C (66610A-3EB-C)
- RED LION Sewage Pump, 1/2 HP, Cast Iron (14942748)
- POLYJOHN Holding Tank, 300 gal., Pewter, LDPE (HT01-0300)
- MEZIERE Aluminum 1/5 HP Centrifugal Pump 12V (WPX750)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX752)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX711)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/208-230V (2ZWP9)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 208-230/460V (2BF11034)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF20512)
- Meziere Straight Centrifugal High Flow Pumps