Shop All Straight Centrifugal High Flow Pumps
Meziere
Aluminum 5/16 HP Centrifugal Pump 12V
Mfr # WPX711
Zoro # G4630455
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 5/16 hp
- Voltage - Pumps 12V DC
- Phase - Pumps 1
- Housing Material - Pumps Aluminum
- Inlet Size - Pumps 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meziere
- MFR # WPX711
- Zoro # G4630455
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3/8 in NPT |
Outlet Size - Pumps | 3/8 in NPT |
Manufacturers Warranty Length | 1 yr |
Width | 4 in |
Height | 4 7/8 in |
Length | 4 in |
Overall Height | 4.8 in |
Compatible Intake Pipe Size | 3/8 in |
Overall Length | 4 in |
Compatible Discharge Pipe Size | 3/8 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 5/16 hp, Nameplate Voltage 12V DC, Flow Rate @ 40 ft of Head (Maximum) 1.13 gpm, Flow Rate @ 60 ft of Head (Maximum) 0.73 gpm, Flow Rate @ 80 ft of Head (Maximum) 0.16 gpm, Maximum Feet of Head 92 ft, Compatible Intake Pipe Size 3/8 in, Intake Type NPT, Compatible Discharge Pipe Size 3/8 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 2 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, Three-phase, 2 hp (520125)
- APACHE Square Hole Suction Strainer, 4" (70009708)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- RULE 1500 GPH Non-Automatic Bilge Pump - 24v (3)
- MEZIERE Aluminum 1/5 HP Centrifugal Pump 12V (WPX750)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX752)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF50534)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ50)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- ALLWEILER Iron 2-1/2In 24Mm 3In Centrifugal Pump (TYPE NT 65-200/02/172 U3D-W135)
- Meziere Straight Centrifugal High Flow Pumps